Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
21 Products
Bare Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1", Rebar Size: 4-10. ***For use with K&L Grade Coppe...
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .11/16", Run Conductor Range: 8 Solid - 4 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diamet...
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
$4.57 EA
Usually ships in 2-4 days
Co Wide: 33
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Blue, Die Code: 24.
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Coded Blue, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Alu...
Copper Compression Sleeve, Short Barrel, Wire Size: 6 AWG. Wire Diameter: .30". Suitable for Grounding, Bonding and Direct Burial Applications.
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Blue, Die Code: 24.
$4.03 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Bare Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1". ***For use with K&L Grade Copper Tubing Only***
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Blue, Die Code: 24.
Item # 0004359
Split Bolt, Copper, 8 Solid - 4 Solid AWG, For Copper to Copper Connections, High Strength
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Copper Locktite Lug, Conductor Range: 4 - 8 AWG, 1 Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with Copper Stranded Conductor.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6"....
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...