Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
13 Products
Compression Buttsplice, Copper, Tin Plated, 4/0 AWG, Coded Purple, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought...
$19.60 EA
Usually ships in 2-4 days
Co Wide: 6
in Cart
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Purple, Die Code: 54.
Copper Compression Sleeve, Short Barrel, Wire Size: 4/0 AWG. Wire Diameter: .70". Suitable for Grounding, Bonding and Direct Burial Applications.
$23.39 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Purple, Die Code: 54.
Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long
$28.44 EA
Usually ships in 2-4 days
Co Wide: 14
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$41.85 EA
Usually ships in 2-4 days
Co Wide: 20
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$67.98 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 10", 4 to 4/0 AWG.
Ground Rod Clamp, Hex Head, Heavy Duty, 3/4 Inch, 8 to 4/0 AWG, Copper
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 1/2", Color-Keyed: Purple, Die Code: 54
$15.49 EA
Usually ships in 2-4 days
Co Wide: 12
in Cart
Water Pipe Ground Clamp, Bronze, 1-1/4" to 2", 4 to 4/0 AWG.