Thomas & Betts Thomas Lighting SL8400

Sort by:
Show:
27 Products
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .11/16", Run Conductor Range: 8 Solid - 4 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diamet...
Bare Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1", Rebar Size: 4-10. ***For use with K&L Grade Coppe...
Compression Buttsplice, Copper, Tin Plated, 4 AWG, Coded Gray, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Alu...
Copper Compression Lug, Conductor Size: 4 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Grey, Die Code: 29.
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Gray, Die Code: 29.
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Gray, Die Code: 29.
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Gray, Die Code: 29.
$5.46 EA
Usually ships in 2-4 days
Co Wide: 155
in Cart
Copper Compression Sleeve, Short Barrel, Wire Size: 4 AWG. Wire Diameter: .37". Suitable for Grounding, Bonding and Direct Burial Applications.
Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 4 Solid - 2 Stranded, Tap Conductor Range: 12 Solid - 2 Stranded, Color Code: Pink
$7.87 EA
Usually ships in 2-4 days
Co Wide: 233
in Cart
Bare Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1". ***For use with K&L Grade Copper Tubing Only***
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$67.98 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$41.85 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Copper Locktite Lug, Conductor Range: 4 - 8 AWG, 1 Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with Copper Stranded Conductor.