To Our Valued Customers: COVID-19 Update

Thomas

Sort by:
Show:
3 Products
Item#: 89433
Extra Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 608.22mm (23.946 Inches), Width of 8.76mm (0.345 Inches), Thickness of 2.15mm (0.085 Inches), Tensile Strength Rating of 778 Newtons (175 Pounds)
Item#: 615774
Extra Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 608.22mm (23.946 Inches), Width of 8.76mm (0.345 Inches), Thickness of 2.15mm (0.085 Inches), Tensile Strength Rating of 778 Newtons (175 Pounds)
Item#: 672810
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)