Thomas

Sort by:
Show:
25 Products
Copper Compression Lug, Conductor Size: 350 MCM, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.
Copper Compression Sleeve, Short Barrel, Wire Size: 350 MCM. Wire Diameter: .77". Suitable for Grounding, Bonding and Direct Burial Applications.
$29.01 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 350 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.
$19.86 EA
Usually ships in 2-4 days
Co Wide: 10
in Cart
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Red, With Inspection W...
C-Tap Connector, Copper, 350 - 500 MCM (Main/Branch)
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 2/0 AWG - 350 MCM, Insulation Diameter Range: 0.47" - 1.5", Relaxed Tube Length: 48". Provides: Abr...
Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long
Compression Buttsplice, Copper, Tin Plated, 350 MCM, Coded Red, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Al...
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, Voltage Rat...
AMTS35068 8-Port, Same Side, Insulated Multi-Tap Connector, 350 MCM - 6 STR, Aluminum/PVC Insulated
Call for Price
Call for Availability
Co Wide: 0
in Cart
Split Bolt, Copper, 250 - 350 kcmil, For Copper to Copper Connections, High Strength
Call for Price
Call for Availability
Co Wide: 0
in Cart
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM, 1/2" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors
C-Tap Connector, Copper, 4/0 AWG - 350 MCM (Main), 250 - 350 MCM (Branch)
C-Tap Connector, Copper, 4/0 AWG - 350 MCM (Main), 250 - 350 MCM (Branch)