Thomas

Sort by:
Show:
58 Products
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Orange, Die Code: 50.
$16.26 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Copper Compression Lug, Conductor Size: 3/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Orange, Die Code: 50.
Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Coded Orange, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought...
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Orange, Die Code: 50.
$13.30 EA
Usually ships in 2-4 days
Co Wide: 6
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$61.25 EA
Usually ships in 2-4 days
Co Wide: 36
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$37.70 EA
Usually ships in 2-4 days
Co Wide: 38
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Orange, Die Code: 50.
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 3/0 AWG - 300 MCM.
Heat Shrink End Caps, 2/0 AWG - 350 MCM, 1.5" Min. Expanded I.D., .47" Max. Recovered I.D., .16" Recovered Wall, 3.25" Long
Mechanical Lug, 1-Hole Mount, Copper, 2/0 - 4/0 AWG, 3/8" Stud
Water Pipe Ground Clamp, Bronze, 1-1/4" to 2", 4 to 4/0 AWG.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 2/0 AWG - 350 MCM, Insulation Diameter Range: 0.47" - 1.5", Relaxed Tube Length: 48". Provides: Abr...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Diameter

 

Conductors

 

Color

 

Mounting

 

VoltsAC

 

Length

 

Size

 

Info & Services

Catalogs