Thomas

Sort by:
Show:
45 Products
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$61.25 EA
Usually ships in 2-4 days
Co Wide: 39
in Cart
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$37.70 EA
Usually ships in 2-4 days
Co Wide: 38
in Cart
Heat Shrink End Caps, 6 - 2 AWG, 2-1/2" Length, .75" Min. Expanded I.D., .24" Max. Recovered I.D., .09" Recovered Wall, 600/1000V
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Water Pipe Ground Clamp, Bronze, 1-1/4" to 2", 4 to 4/0 AWG.
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Water Pipe Ground Clamp, Bronze, 8 Inch, 4 to 4/0 AWG
Water Pipe Ground Clamp, 6 Inch, 4 to 4/0 AWG, Bronze
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".
Water Pipe Ground Clamp, Steel/Bronze, 4 Inch to 5 Inch, 4 to 4/0 AWG.
Aluminum Service Entrance Splice, Standard Barrel, Wire Range A: #3 - 4 AWG Stranded, Diameter A: .258", Color A: Orange, Wire Range B: 6 AWG Stranded, Diameter B: .204", Color B: ...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Info & Services

Catalogs