Thomas & Betts

Sort by:
Show:
32 Products
Heat Shrink, Heavy Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 23/64", Expanded Insulation Diameter: 0.350", Recovere...
Butt Connector, Heat Shrink, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 50. **Order in Multiples of 50**
Thin-Wall Heat Shinkable Tubing Assortment precut in 6 inch lengths, Black, Incluses plastic storage case
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 48...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 1 AWG - 1/0 AWG, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: 48". Provides: Abra...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Insulation Diameter Range: 0.12 to 0.35 Inch, Tube Length: 9 Inch. Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 8 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.16" - 0.51", Relaxed Tube Length: 6"...
Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Price per each, sold in packs of 25
Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 50
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Dia. 3.54, Length 48 in., rated for 600V, 90 degrees continuous use, Material: Cross-linked polyolefin wi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Size: 2/0 AWG to 400 MCM, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation...
Heat Shrink, 0.500 Inch, 2 - 12 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 0.500 Inch, Expanded Insulation Diameter: 0.500 Inch, Recover...
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 25 Foot Reel, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall