Steel City AFM4ALMN

Sort by:
Show:
20 Products
7/8" Drive Ring, Steel Used For Temporary Or Permanent Support Of Drop Wires. Constructed Of Galvanized Steel For High Durability. Sold In Multiples Of 25
Square Flat Washer. Size: 3" x 3", 1/4" Thickness, 15/16" Hole Diameter, 7/8" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
Insulated Wireholder, Reinforced Screw Type, Porcelain Insulator, Hot Dipped Galvanized Steel Screw, Screw Length: 2-1/4". Wireholder Width: 1-7/8 x 2". Hole Diameter: 7/8 x 1".
$6.02 EA
Usually ships in 2-4 days
Co Wide: 29
in Cart
7/8" DRIVE RING, STEEL Used for temporary or permanent support of drop wires. Constructed of galvanized steel for high durability. Sold in multiples of 50
Call for Price
Call for Availability
Co Wide: 0
in Cart
M-F Square Lock Nuts, Regular. Nominal Size: 7/8". Threads per Inch: 10. Hot Dip Galvanized Steel. For tight connections between bolts and nuts.
Square Nuts. Nominal Size: 7/8". Threads per Inch: 10. Hot Dip Galvanized Steel.
Double Arming Bolt. Size: 7/8" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 18" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 22" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 24" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 26" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 12" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 14" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 20" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Double Arming Bolt. Size: 7/8" Diameter, 28" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.