Regal-Beloit Steel City AFM4ALMN

Sort by:
Show:
54 Products
Item#: 926972
Flat Washer. Inside Size: 6.4mm. Outside Diameter: 12mm. Thickness: 1.6mm. Stainless Steel.
Item#: 147202
FASTENAL 3/8X5STAINLESS STEEL ANCHOR
Item#: 147201
FASTENAL 1/2X51/2STAINLESS STEEL ANCHOR
Item#: 866847
Marathon; Fuse Holder; Voltage Rating: 600 Vac/dc; Amperage Rating: 61 - 100 Ampmax; Class: R; Material: Fuse Clip: Tin Plated Copper Alloy; Box Connector: Tinplated High Conductivity Aluminum; Reject Member: Tin Plated Steel; Reinforcingspring: Zinc Plated Steel; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Thread-forming #10-32 Binder Head; Size: 8.130 In Length X 5.730 In Widthx 2.600 In Height; Accessories: Cover: Chr6100; Glass-filled Polycarbonate (thermoplastic); 125 Deg C (ul Rti), Flammability Rating Ul 94 V-0, Ul Listed File No. Jdvs2.181825; Wire Range: 2/0 - 14 And 2/0 - 12 Awg For Copper; Fuse Size: 1-11/32 In Diameter X 7-7/8 In Length; Electrical Ratings: 61 - 100 Amp Max (amperage Rating Based On Maximum Fuse Rating For That Physical Size); 600 Vac/dc; Approved For 200000 Amp Withstand Rating; Mechanical Ratings: Insulator Base Temperature Rating: -40 Deg C/f To 150 Deg C (302 Deg F) Ul Rti; Flammability Rating Ofinsulator Base: Ul 94 V-0; Touch Protection: Ip-20 (iec 60529) With Optional Cover Chr6100; Use Outside These Ratings Needs To Be Judged In The End-use; Wire Strip Length: 1-5/16 In; Number Of Poles: 3; Panel Mountable: 1/4 In (m6) Fastener, Torque 30 - 40 In-lb
Item#: 803611
Marathon; Power Splicer Block; Wire Size: Line Side: (1) 2 - 14 Awg, Load Side:(1) 2 - 14 Awg; Amperage Rating: 115 Amp For Copper Wire, 90 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivealuminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Nickel Plated Steel; Connector Mounting Screw: Zinc Plated Steel; Size: 2.750 In Length X 2.290 In Width X 1.530 In Heigth; Maximum Insulator Base Temperature: 125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc141x (xnumbers Of Poles: 1, 2, 3 Or 4), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range:-35 Deg C To 110 Deg C; Number Of Poles: 4
Item#: 705646
Marathon; Fuse Holder; Voltage Rating: 600 Vac/dc; Amperage Rating: 0 - 30 Amp Max; Class: J; Material: Fuse Clip: Tin Plated Copper Alloy; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Fuse Clip Anchor Screws: Tin Plated Steel; Straddle Plate Thread Forming 10-32 Screws: Tin Plated Steel; Size: 3.380 Inlength X 3.250 In Width X 1.950 In Height; Accessories: Cover: Cj630; Glass-filled Polycarbonate (thermoplastic); 125 Deg C (ul Rti), Flammability Rating Ul 94v-0, Ul Listed File No. Jdvs2.181825; Expander Block (r6j30aeb); Din Rail (35 X7.5 Mm, 2 M Long, Slotted): Mn35-2; Wire Range: 10 - 14 Awg For Copper; Fuse Size: 13/16 In Diameter X 2-1/4 In; Electrical Ratings: 0 - 30 Amp Max (amperage Rating Based On Maximum Fuse Rating For That Physical Size); Copper Wire Only; 600vac/dc; Approved For 200000 Amp Withstand Rating; Mechanical Ratings: Insulatorbase Temperature Rating: -40 Deg C/f To 125 Deg C (257 Deg F) Ul Rti; Flammability Rating Of Insulator Base: Ul 94 V-0; Use Outside These Ratings Needs To Be Judged In The End-use Application; Wire Strip Length: 7/16 In; Number Of Poles: 3;panel Mountable: #10 Fastener, Torque 25 - 30 In-lb
Item#: 922388
Marathon; Terminal Block; Heavy Duty, 1700 Series; Wire Size: 10 - 18 Awg Copper; Spacing: 5/8 In Line To Line Spacing; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Voltage Rating: 600 Vac/dc; Material: Connector: Nickel Plated Brass; Insulator Base: Glass-filled Polycarbonate (thermoplastic); Screws: Nickel Plate, Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Short Circuit Bar: Tin Plated Brass; Short Circuit Screw: Nickel Plated; Mounting: 4.140 In Mounting Hole Distance; Size: 4.500 In Length X 1.410 In Width X 2 In Height; Maximum Insulator Base Temperature: 125 Deg Cul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Additionalshort Circuit Pins: Order 9616906, Cover: Clear Pvc Snap On Cover, Sized To Fitand Protect, Cc17 Xx, Din Rail Adapter: Din R-1, Din Rail Channel: Mn 35 (6 Feet6 In Max, But Can Be Cut To Length); Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 6; Includes: Short Circuiting Bar With Brass Insert, 4 Shorting Pins Per Block; Short Circuit Current Rating: 10000amp
Item#: 734367
Marathon; Power Distribution Block; Wire Size: Line Side: (2) 500 Kcmil - 4 Awg,load Side: (12) 2 - 14 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 760 Ampfor Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zinc Plated Steel; Size: 8.540 In Length X 5.500 In Width X 3.120 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc145x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip Tomark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 3
Item#: 662781
Marathon; Power Distribution Block; Wire Size: Line Side: (1) 350 Kcmil - 6 Awg,load Side: (2) 2/0 - 14 Awg; Amperage Rating: 310 Amp For Copper Wire, 250 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zincplated Steel; Size: 5.330 In Length X 4 In Width X 3.330 In Heigth; Maximum Insulator Base Temperature: 125 Deg C Ul Rti; Flammability Rating Of Insulator Base:ul 94v-0; Accessories: Snap-on Hinged Covers: Ch 133x (replace X With 1, 2 Or 3for Number Of Poles) Ul Recognized, Glass Filled Polycarbonate (thermoplastic).125 Deg C (ul Rti), Ul 94 V-0, Marker Strips; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3
Item#: 681734
Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 16 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; Insulator Base: Phenolic; 10-32 Screws: Nickel Plated Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Mounting: 5.720 In Mounting Hole Distance; Size: 6.380 In Length X 1.190 In Widthx 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Mcj (multi-circuit Jumper) Bar Available: Only Sold Loose And The Marking Strip Must Be Removed To Assemble Mcj Bar On Part; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 8; Includes: Standard Connector With Serrations For Anti-rotation; Short Circuit Current Rating: 10000 Amp
Item#: 887126
MAR 4706 GE MOTOR 1/3 HP
Item#: 924342
MARATHON C1156 3/4 HP MOTOR
Item#: 184571
FASTENAL 580038 STEEL STRAPPI
Item#: 109120
5/16"X5" LAG STAINLESS STEEL
Item#: 167005
8/32 STAINLESS STEEL NUT