Powerline Hardware Steel City AFM4ALMN

Sort by:
Show:
187 Products
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Forged Oval Eye Nut. Slot Size: 1 3/4" x 1 1/2", Bold Diameter: 5/8". Hot Dip Galvanized Steel.
$4.43 EA
Usually ships in 2-4 days
Co Wide: 16
in Cart
Lag Screw, Fetter Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.
Lag Screw, Twist Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.
Square Nuts. Nominal Size: 5/8". Threads per Inch: 11. Hot Dip Galvanized Steel.
Square Nuts. Nominal Size: 3/4". Threads per Inch: 10. Hot Dip Galvanized Steel.
Forged Oval Eye Nut. Slot Size: 1 3/4" x 1 1/2", Bolt Diameter: 3/4". Hot Dip Galvanized Steel.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$17.96 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Flat Washer. Size: 2-1/4" x 2-1/4", 3/16" Thickness, 13/16" Hole Diameter, 3/4" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
$0.83 EA
Usually ships in 2-4 days
Co Wide: 268
in Cart
Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Flat Washer. Size: 2-1/4" x 2-1/4", 3/16" Thickness, 11/16" Hole Diameter, 5/8" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
$0.83 EA
Usually ships in 2-4 days
Co Wide: 14
in Cart
Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.