Philips Lighting 13PAR30L/END/F36 2700-700 DIM

Sort by:
Show:
20 Products
Item#: 49418
Low Pressure Sodium Lamp, 135W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 22,600, Color Temp: 1700K, ANSI Code: L73. *Philips Part # 32153-9*
Made in USA
B50
Item#: 4365
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D or (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver can).
Item#: 340939
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery, Charger and Redi-Test (Auto-Code Compliance Testing), Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, 2-8 ft or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Item#: 76610
Incandescent Lamp, 135W, 130V, Bulb: A25, Base: Medium Screw (E26), Lumens: 1865, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 26836-7*
Item#: 275298
Incandescent Lamp, 135W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1750, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 37464-5*
Item#: 435742
Incandescent Lamp, 135W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2490K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 28175-8 ***DISCONTINUED***
Item#: 49322
Incandescent, Lamp Type: K135A21/TS/EW 120-125V120 , Base: Medium, Watts: 135, Life Average Rated: 8000 Hour, Features: Traffic Signal, Clear, PN # 37616-0
Item#: 49126
Phi F60t12cw/vho-o N/a!!!pn#21786-9 No Longer Available From Philips
Item#: 718912
Mfg: Bodine
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Item#: 631596
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 135/180, 347/480 Volt, ANSI Code: L72/L74
B30
Item#: 190992
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277 Volt, 1000-3500 Lumens Initial Light Output W/ One Or Two T8 T9 T10 Or T12 Lamps Spec Grade, 17-215 Watt
Made in USA
Item#: 745072
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger; 17-250W, Input Voltage: 120/277V;90 Minute Illumination Time;24 Hr Recharge. Lumens: 300-750;Hazardous Location
Item#: 698737
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
Item#: 165943
Mfg: Sure-Lites
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-700 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact.
Item#: 574610
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120-277 Volt, Up to 1400 Lumens Initial Light Output
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Wattage

 

Shape

 

VoltsAC

 

Base

 

Type

 

Light Technology

Color Temperature

 

ColorRenderingCRI

Lumens

 

ANSICode

 

Info & Services

Catalogs