OZ Gedney X57

Sort by:
Show:
32 Products
Grounding Bushing, Specification Grade, 2 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug 14 - 4 AWG, For Use With Rigid/IMC Conduit
Grounding Bushing, 2",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL L...
Item # 0045027
Grounding Bushing, Insulated, Threaded, 1 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Us...
Grounding Bushing, Specification Grade, 3/4 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug, 14 - 4 AWG, For Use With Rigid/IMC Conduit
Item # 0045899
Features: Concrete Tight, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 3in, Outside Diameter: 4.1875in, Len...
Grounding Bushing, Insulated, Type HBLG, Threaded, 1-1/2 Inch, 14 - 4 AWG, Malleable Iron/Hot Dipped Galvanized
Item # 0196242
Grounding Bushing, Specification Grade, 1 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug, 14 - 4 AWG, For Use With Rigid/IMC Conduit
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc,...
Grounding Bushing, Specification Grade, 1 Inch, Threaded, Insulated, Malleable Iron/Hot Dipped Galvanized Body and Copper Lay-In Lug, 14 - 4 AWG, For Use With Rigid/IMC Conduit
Grounding Bushing, 3",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Grounding Bushing, 4",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 2/0 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Grounding Bushing, Insulated, Size: 1 1/2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Al...
Grounding Bushing, 1",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL L...
Grounding Bushing, 3/4",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL...
Item # 0045029
Grounding Bushing, Insulated, Threaded, 1-1/4 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, Fo...