OZ Gedney CHM-250

Sort by:
Show:
8 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
$20.97 EA
Usually ships in 2-4 days
Co Wide: 26
in Cart
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, Pack of 2, 2" Min. Expanded I.D., .67" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, 1.5" Min. Expanded I.D., .50" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness, Pack of 1
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Size: 2/0 AWG to 400 MCM, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length:...