Thomas & Betts OZ Gedney CHM-250

Sort by:
Show:
9 Products
Item#: 825889
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item#: 825955
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 48 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item#: 826001
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item#: 825914
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 25 Foot Reel, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item#: 404839
Heat Shrink, 1/2 Inch, 6 to 1 AWG, Thin Wall, 25 Foot Reel, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: .500 Inch, Recovered Insulation Diameter: .250 Inch, Tube Length: 25 Foot Reel.
Item#: 572426
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Size: 2/0 AWG to 400 MCM, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: .47 Inch, Tube Length: 12 Inch, Adhesive Lined,
Item#: 567689
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 2/0 AWG - 350 MCM, Insulation Diameter Range: 0.47" - 1.5", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 776826
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 2/0 AWG - 350 MCM, Insulation Diameter Range: 0.47" - 1.5", Relaxed Tube Length: 8.0". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 461219
Heat Shrink, 1/4 Inch, 16 to 10 AWG, Thin Wall, 6 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/4 Inch, Expanded Insulation Diameter: .25 Inch, Recovered Insulation Diameter: .125 Inch, Tube Length: 25 Foot Reel.