OZ Gedney CHM-250

Sort by:
Show:
366 Products
Item # 0708794
Mfr: Ilsco
Connector Block, Multiple Primary/Multiple Secondary, 1-Pole, Line Side: (5) 250 MCM - 600 MCM, Load Side: (5) 250 MCM - 600 MCM, 600V, 2000 Amps per Pole, Surface Mount.
Item # 0048376
Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 250 MCM - 500 MCM, Conductor Diameter: .575 - .815". For use with Copper and Copperweld Conductors.
Item # 0770841
Mfr: Ilsco
Grounding Grid Connector, Copper, Type GGC, Main Conductor: 500 MCM - 250 MCM, Tap Conductor: 250 MCM - 3/0 AWG Stranded, Ground Rod Size: 3/4", 5/8".
Item # 0064174
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use ...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0697086
Mfr: Ilsco
Multi-Tap Connector, 2 Port, In Line, 250 MCM - 750 MCM, AL/CU, Black, Dual Rated, Cold temperature rated to -45°C, UV Rated, Chemical Resistant.
Item # 0048404
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 250 MCM - 750 MCM, Conductor Diameter: .563 - .999". For use with Copper to Copper. ***For use with Aluminum Co...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0848333
Mfr: Ilsco
Grounding Grid Connector, Copper, Type GGC, Main Conductor: 500 MCM - 250 MCM, Tap Conductor: 2/0 AWG Stranded - 1/0 AWG Stranded, Ground Rod Size: 3/4", 5/8".
Item # 0770840
Mfr: Ilsco
Grounding Grid Connector, Copper, Type GGC, Main Conductor: 500 MCM - 250 MCM, Tap Conductor: 2 AWG Stranded - 4 AWG Solid, Ground Rod Size: 3/4", 5/8".
Item # 0378134
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cabl...
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
Item # 0292069
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 500 MCM - 250 MCM, Tap Conductor Range: 250 MCM - 4 AWG, Voltage: 600V, Copper Current Rating: 290 Amp, Aluminum Current Rating...
$113.56 EA
Usually ships in 2-4 days
Co Wide: 7
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

VoltsAC

 

Conductors

 

Material

 

Color

 

Mounting

 

Diameter

 

Length

 

Poles

 

Info & Services

Catalogs