OZ Gedney CHM-250

Sort by:
Show:
122 Products
Item#: 55746
Mfg: OZ Gedney
Reducing Bushing, Threaded, Malleable, 2" to 1-1/4".
Item#: 362756
Mfg: OZ Gedney
Reducing Bushing, Threaded, Malleable, 1-1/4" to 1",
Item#: 708240
Mfg: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Item#: 293792
Mfg: Penn-Union
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Item#: 651565
Mfg: Multiple
1-1/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 250 feet Coil.
Made in USA
848
Item#: 25278
Mfg: Greenlee
Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20
Item#: 29107
Mfg: Penn-Union
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Item#: 45152
Mfg: OZ Gedney
Features: Length 5 In, Application: Rigid Conduit, Imc, Standard: Ul 886, Csa C22.2, Nec, Size: 1.25in, Material: Copper Free Aluminum
Item#: 44996
Mfg: OZ Gedney
Conduit Bushings, Threaded, 1-1/4 Inch, Thermoplastic, For Use With Rigid/IMC Conduit and to Insulate Cables Passing Through Metal Boxes or Troughs
Item#: 183688
Mfg: OZ Gedney
EMT Expansion Fitting, 1-1/4 Inch, Hot Dip Galvanized, Concrete Tight, Type TX: 4 Inch Conduit Movement, For Use with EMT Conduit, UL 514-B
Item#: 45071
Mfg: OZ Gedney
Application: For Securing Rigid Conduit, Imc And Emt.swivel Grip Rotates A Full360deg, Material/finish: Malleable Iron/zinc Plated Steel Square Head Screw, Trade Size: 1/2 To 1 1/4in
Item#: 102404
Mfg: OZ Gedney
Oz-gedney Lb47 Type Lb Conduit Body, 1-1/4 In Hub, Form: 7, Length: 6-1/2 In, 2-3/16 In Width, 3-5/16 In Height, Iron, Finish: Zinc Electroplated With Aluminumenamel, Gray, Connection: Tapered Fnpt, 3 (3 Awg) Conductors, 19.3 Cu-in Volume,third Party Ce (b), Nema : Fb-1, Fb-2.10, For Rigid Conduit And Imc
Item#: 674027
Mfg: OZ Gedney
Grounding Hub, Malleable Iron, 1-1/4 Inch
Item#: 45601
Mfg: OZ Gedney
Oz-g Ssp125 1-1/4 Split Cplg
Item#: 45658
Mfg: OZ Gedney
Oz-g Uec125g 1-1/4 Edge Type clamp
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Material

 

Type

 

Diameter

 

Gauge

 

Length

 

Size

 

Family/Series

Color

 

IP/NEMA Rating

 

Angle

 

Info & Services

Catalogs