Multiple 1000UD35KVEPR133%1

Sort by:
Show:
153 Products
Item # 0032930
1 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diamete...
Item # 0048318
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0034066
Mfr: Lenox
Hole Saw Arbor; Standard; Arbor Size: 1l; Shank Diameter: 1/2 In And Larger; Material: Carbon Steel; Shank Type: Hex; Hole Saw Size: 9/16 - 1-3/16 In
Item # 0918502
Mfr: Lenox
Hole Saw Arbor; Snap-back; Arbor Size: 5l; Shank Diameter: 3/8 In And Larger; Thread Size: 1/2-20 In; Shank Type: Hex; Hole Saw Size: 9/16 - 1-3/16 In ***Arbor Only***
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Item # 0034147
Mfr: Lenox
Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel ***Arbor Shank Only***
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Item # 0034132
Mfr: Lenox
Arbor, 3 Sided Shank Size: 1/2" & Larger, Hole Saw Range: 9L - 19L ***Arbor Only***
Item # 0030971
Mfr: Kindorf
Connector Two-Hole Angle, Length 3 Inches, Length from Beam 1-1/2 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
$8.72 EA
Usually ships in 2-4 days
Co Wide: 48
in Cart
Item # 0740739
Mfr: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 1-3/8", Includes: Base & Tip.
Item # 0025309
Bit Extension, Length: 12", Hex Shank Size: 1/4" (6.4mm), Fits Arbors: 33A-5/16, 33A-1-1/2 & 37157.
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: ...
Item # 0740738
Mfr: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 1-1/8", Includes: Base & Tip.
Flat Angle Plate, 3 Holes, Bolt Hole Diameter 9/16 in, 3 1/2 in x 3 1/2 in, Material: Steel, Finish: Electro-Galvanized.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Diameter

 

Type

 

Material

 

Gauge

 

Mounting

 

Length

 

Opening

 

Class

 

Family/Series

InterruptRatingAC

 

Info & Services

Catalogs