To Our Valued Customers: COVID-19 Update

Milwaukee 48-89-2802

Sort by:
Show:
35 Products
Step Bit, Diameters: 7/8" & 1-1/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Ga...
Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Ga...
Step Bit, Diameters: 3/16" - 7/8", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gaug...
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: ...
Speed Feed Wood Bit Set. Includes: (1) 1/2", 5/8", 3/4", 7/8", 1", and 1 1/4" Speed Feed Wood Bit
Hammer-Drill Bit, Carbide, 4-Cutter, Length: 21", Diameter: 7/8" (22 mm), Shank: SDS.-Max.
Hammer-Drill Bit, Carbide, 4-Cutter, Length: 13", Diameter: 7/8" (22 mm), Shank: SDS.-Max.
8 Piece Spade Bit Kit, Flat Boring, Quik-Lok, Length: 6", Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm), 1", 1-1/8" & Case.