Leviton 61

Sort by:
Show:
7 Products
Item # 0028799
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0....
Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm, Length: 1200mm, Color: Black, Material: Cross-Linked Polyolefin
Discontinued
Usually ships in 2-4 days
Co Wide: 5
in Cart
Item # 0582427
Mfr: Klein
Deluxe Full-Floating Body Belt. Length: 40" - 48", D-to-D: 61 cm, Material: Latigo-Leather
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch
Discontinued
Usually ships in 2-4 days
Co Wide: 12
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 14 AWG - 10 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.12" - 0.35", Relaxed Tube Length: ...