• Search
  • "l30n industries, llc"

"l30n industries, llc"

16 Found
NSI Tork

3/0 MCM Copper Compression Lug

Item #: 0465423
CAT #: L30N
UPC: 662381035110
Company wide:
NSI Tork

3/0 MCM Copper Compression Lug

Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork

NSI L30N-56 CU CMP Lug 3/0 AWG 5/16

Item #: 0252154
CAT #: L30N-56
UPC: 662381335913
Company wide:
NSI Tork

NSI L30N-56P CU CMP Lug 3/0 AWG 5/1

Item #: 0252160
CAT #: L30N-56P
UPC: 662381335920
Company wide:
NSI Tork

NSI L30N-141P CU CMP Lug 3/0 AWG 1/

Item #: 0252152
CAT #: L30N-141P
UPC: 662381335890
Company wide:
NSI Tork

NSI L30N-141 CU CMP Lug 3/0 AWG 1/4

Item #: 0252151
CAT #: L30N-141
UPC: 662381335883
Company wide:
NSI Tork

CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP

Item #: 0252153
CAT #: L30N-38P
UPC: 662381335906
Company wide:
NSI Tork

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL

Item #: 0251924
CAT #: GL30NB
UPC: 662381036766
Company wide:
NSI Tork

CU CMP LUG LONG 3/0 AWG NEMA MTG-PEEP

Item #: 0252162
CAT #: L30NP
UPC: 662381335937
Company wide:
NSI Tork

NSI GL30N CU CMP Lug Short 3/0 AWG

Item #: 0251922
CAT #: GL30N
UPC: 662381036513
Company wide:
NSI Tork

NSI GL30N-38 CU CMP Lug Short 3/0 A

Item #: 0251923
CAT #: GL30N-38
UPC: 662381338204
Company wide:
NSI Tork

NSI L30NB CU CMP Lug Long 3/0 AWG N

Item #: 0252161
CAT #: L30NB
UPC: 662381336606
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

3/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0465423
CAT #: L30N
UPC: 662381035110
Company wide:
NSI Tork

3/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork

NSI L30N-56 CU CMP Lug 3/0 AWG 5/16

NSI L30N-56 3/0 AWG MAX WIRE
Item #: 0252154
CAT #: L30N-56
UPC: 662381335913
Company wide:
NSI Tork

NSI L30N-56P CU CMP Lug 3/0 AWG 5/1

NSI L30N-56P 3/0 AWG MAX WIRE
Item #: 0252160
CAT #: L30N-56P
UPC: 662381335920
Company wide:
NSI Tork

NSI L30N-141P CU CMP Lug 3/0 AWG 1/

NSI L30N-141P 3/0 AWG MAX WIR
Item #: 0252152
CAT #: L30N-141P
UPC: 662381335890
Company wide:
NSI Tork

NSI L30N-141 CU CMP Lug 3/0 AWG 1/4

NSI L30N-141 3/0 AWG MAX WIRE
Item #: 0252151
CAT #: L30N-141
UPC: 662381335883
Company wide:
NSI Tork

CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP

CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252153
CAT #: L30N-38P
UPC: 662381335906
Company wide:
NSI Tork

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL

CU CMP LUG SHORT 3/0 AWG NEMA SPAC-BELL
Item #: 0251924
CAT #: GL30NB
UPC: 662381036766
Company wide:
NSI Tork

CU CMP LUG LONG 3/0 AWG NEMA MTG-PEEP

CU CMP LUG LONG 3/0 AWG NEMA MTG-PEEP
Item #: 0252162
CAT #: L30NP
UPC: 662381335937
Company wide:
NSI Tork

NSI GL30N CU CMP Lug Short 3/0 AWG

NSI GL30N 3/0 AWG CU COMPRESS
Item #: 0251922
CAT #: GL30N
UPC: 662381036513
Company wide:
NSI Tork

NSI GL30N-38 CU CMP Lug Short 3/0 A

NSI GL30N-38 3/0 AWG CU COMPR
Item #: 0251923
CAT #: GL30N-38
UPC: 662381338204
Company wide:
NSI Tork

NSI L30NB CU CMP Lug Long 3/0 AWG N

NSI L30NB 3/0 AWG CU COMPRESS
Item #: 0252161
CAT #: L30NB
UPC: 662381336606
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
16 Items found