"l20n-38p industries, llc"
20 Found
NSI Tork
NSI L20N-38P CU CMP Lug 2/0 AWG 3/8
Item #: 0252105
CAT #: L20N-38P
UPC: 662381335708
Company wide:
NSI Tork
NSI L20N-141 CU CMP Lug Long 2/0 AW
Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
NSI L20N-383P CU CMP Lug 2/0 AWG 3/
Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
NSI Tork
NSI L20N-14P CU CMP Lug 2/0 AWG 1/4
Item #: 0252102
CAT #: L20N-14P
UPC: 662381335678
Company wide:
NSI Tork
NSI L20N-141P CU CMP Lug 2/0 AWG 1/
Item #: 0252100
CAT #: L20N-141P
UPC: 662381335661
Company wide:
NSI Tork
NSI L20N-383 CU CMP Lug 2/0 AWG 3/8
Item #: 0252103
CAT #: L20N-383
UPC: 662381335685
Company wide:
NSI Tork
NSI L20N-142 CU CMP Lug Long 2/0 AW
Item #: 0252101
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork
2/0 AWG Copper Compression Lug
Item #: 0665751
CAT #: L20N-38
UPC: 662381035219
Company wide:
NSI Tork
NSI L10N-38P CU CMP Lug 1/0 AWG 3/8
Item #: 0252083
CAT #: L10N-38P
UPC: 662381335593
Company wide:
NSI Tork
NSI L2N-38P CU CMP Lug 2 AWG 3/8 Bo
Item #: 0252136
CAT #: L2N-38P
UPC: 662381335821
Company wide:
NSI Tork
CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252153
CAT #: L30N-38P
UPC: 662381335906
Company wide:
NSI Tork
CU CMP LUG 4/0 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252185
CAT #: L40N-38P
UPC: 662381336033
Company wide:
NSI Tork
CU CMP LUG 6 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252234
CAT #: L6N-38P
UPC: 662381336231
Company wide:
NSI Tork
CU CMP LUG 4 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252203
CAT #: L4N-38P
UPC: 662381336132
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI L20N-38P CU CMP Lug 2/0 AWG 3/8
NSI L20N-38P #2/0 AWG MAX WIR
Item #: 0252105
CAT #: L20N-38P
UPC: 662381335708
Company wide:
NSI Tork
NSI L20N-141 CU CMP Lug Long 2/0 AW
NSI L20N-141 #2/0 AWG MAX WIR
Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
NSI L20N-14 #2/0 AWG MAX WIRE
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
NSI L20N-383P CU CMP Lug 2/0 AWG 3/
NSI L20N-383P #2/0 AWG MAX WI
Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
NSI Tork
NSI L20N-14P CU CMP Lug 2/0 AWG 1/4
NSI L20N-14P #2/0 AWG MAX WIR
Item #: 0252102
CAT #: L20N-14P
UPC: 662381335678
Company wide:
NSI Tork
NSI L20N-141P CU CMP Lug 2/0 AWG 1/
NSI L20N-141P #2/0 AWG MAX WI
Item #: 0252100
CAT #: L20N-141P
UPC: 662381335661
Company wide:
NSI Tork
NSI L20N-383 CU CMP Lug 2/0 AWG 3/8
NSI L20N-383 #2/0 AWG MAX WIR
Item #: 0252103
CAT #: L20N-383
UPC: 662381335685
Company wide:
NSI Tork
NSI L20N-142 CU CMP Lug Long 2/0 AW
NSI L20N-142 2/0 AWG CU COMPR
Item #: 0252101
CAT #: L20N-142
UPC: 662381339157
Company wide:
NSI Tork
2/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0665751
CAT #: L20N-38
UPC: 662381035219
Company wide:
NSI Tork
2/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0710488
CAT #: L20N
UPC: 662381035103
Company wide:
NSI Tork
NSI L10N-38P CU CMP Lug 1/0 AWG 3/8
NSI L10N-38P #1/0 AWG MAX WIR
Item #: 0252083
CAT #: L10N-38P
UPC: 662381335593
Company wide:
NSI Tork
NSI L2N-38P CU CMP Lug 2 AWG 3/8 Bo
NSI L2N-38P #2 AWG MAX WIRE S
Item #: 0252136
CAT #: L2N-38P
UPC: 662381335821
Company wide:
NSI Tork
CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP
CU CMP LUG 3/0 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252153
CAT #: L30N-38P
UPC: 662381335906
Company wide:
NSI Tork
CU CMP LUG 4/0 AWG 3/8 BOLT 1 MTG-PEEP
CU CMP LUG 4/0 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252185
CAT #: L40N-38P
UPC: 662381336033
Company wide:
NSI Tork
CU CMP LUG 6 AWG 3/8 BOLT 1 MTG-PEEP
CU CMP LUG 6 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252234
CAT #: L6N-38P
UPC: 662381336231
Company wide:
NSI Tork
CU CMP LUG 4 AWG 3/8 BOLT 1 MTG-PEEP
CU CMP LUG 4 AWG 3/8 BOLT 1 MTG-PEEP
Item #: 0252203
CAT #: L4N-38P
UPC: 662381336132
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
20 Items found