• Search
  • "l2048 industries, llc"

"l2048 industries, llc"

8 Found
NSI Tork

CU CMP Lug Long 2/0 AWG 1/2 Bolt Size

Item #: 0252096
CAT #: L2048
UPC: 662381034090
Company wide:
NSI Tork

NSI CAL20-48 AL/CU CMP Lug Meter 2/

Item #: 0251715
CAT #: CAL20-48
UPC: 662381032669
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 1/2 Bolt Size

Item #: 0251891
CAT #: GL2048
UPC: 662381036100
Company wide:
NSI Tork

NSI L2048P CU CMP Lug Long 2/0 AWG

Item #: 0252097
CAT #: L2048P
UPC: 662381335647
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

CU CMP Lug Long 2/0 AWG 1/2 Bolt Size

1 Hole Long Barrel Copper Compression Lug 2&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252096
CAT #: L2048
UPC: 662381034090
Company wide:
NSI Tork

NSI CAL20-48 AL/CU CMP Lug Meter 2/

NSI CAL20-48 2/0 STR CAST ALU
Item #: 0251715
CAT #: CAL20-48
UPC: 662381032669
Company wide:
NSI Tork

CU CMP Lug Short 2/0 AWG 1/2 Bolt Size

1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 2/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251891
CAT #: GL2048
UPC: 662381036100
Company wide:
NSI Tork

NSI L2048P CU CMP Lug Long 2/0 AWG

NSI L2048P #2/0 AWG MAX WIRE
Item #: 0252097
CAT #: L2048P
UPC: 662381335647
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
8 Items found