George Risk N20RS-T-W

Sort by:
Show:
20 Products
Item#: 350609
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 1175035
Mfg: Klein
LARGE CABLE STRIPPER (750-350 MCM)
Item#: 1202084
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes Shearbolt Connector With 1/0AWG-500kcmil Range & CS Jacket Sleeve Kit.
Item#: 1201873
15/25kV 600A Deadbreak Kit For Concentric Neutral Cable. Insulation OD 1.26-1.64". Includes 600kcm Compression Connector & CS Jacket Seal Kit.
Item#: 177238
Mfg: Ilsco
ILSCO PED-6-600Z Multi-Tap Connector, Single Row, 4 AWG - 600 KCMIL, 7.59" L x 1.25" W x 1.63" H, Aluminum Alloy, Conductor Material: Copper/Aluminum
Item#: 334111
Mfg: Sea Gull
Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy, Black Cap, Black Body, Clear Glass; Width: 10 In; Height: 20in; Extends: 10-1/2 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 4-1/4 In Width X 6-7/16 In Height; Outlet Box Up: 14-7/8 In; Outlet Box Down: 4-3/4 In; Lamp Included: No; Diffuser
Item#: 223321
Four Conductor, Four Hole Mount, Aluminum, Tin Plated, 6 3/16 Inch Length, 7 1/8 Inch Width, 1 7/8 Inch Height, 350 kcmil to 800 kcmil
Item#: 148677
Mfg: 3M
Cold Shrink Termination Kit, 3.3 - 35kV, 3-Conductor, Indoor, 400 - 750 MCM
Item#: 799025
Mfg: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range 350 - 750 AWG @ 5 - 35 kv, Cable Insulation O.D. Range 0.83 Inch - 1.53 Inch
Item#: 744055
Mfg: 3M
Cold Shrink Termination Kit, 3-Conductor, Indoor, Maximum Installed Length: 12 Inch, Insulation O.D.: 0.92 - 1.18 Inch, For Use With Armored/Unarmored Cable
Item#: 89189
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables.
Item#: 120907
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 89188
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables.
Item#: 136677
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range 0.83 - 1.53 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Item#: 136667
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.