Fulham WH6-120-L

Sort by:
Show:
66 Products
3 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13" x 10" x 7".
Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096
Discontinued
Usually ships in 2-4 days
Co Wide: 12
in Cart
Item # 0868848
Mfr: Leviton
100 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 2 Kva, Primary Voltage: 120/208/240/277 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Win...
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 3 Kva, Primary Voltage: 600 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Winding Materia...
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 2 Kva, Primary Voltage: 600 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 115 Degree C, Winding Materia...
Transformers, Low Voltage, Single Phase, Buck And Boost, Kva Rating: 3 Kva, Primary Voltage: 120/240 Vac @ 60 Hz, Secondary Voltage/hz: 16/32 Vac @ 60 Hz, Temperature Rise, Degree ...
Lock Switch, 2-Pole, 20A, 120/277V, Key can be removed in both positions, Brown
Call for Price
Call for Availability
Co Wide: 0
in Cart
features:180/200 Deg C Insulation System, 115 Deg C Temperature Rise, Copper Lead Wire Termination, Application:hazardous Location, Indoor/outdoor, Standard:ul(canada And Us), Ce, ...