Erico Caddy TSGB16

Sort by:
Show:
37 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Item # 0734305
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Item # 0760229
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 6 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercia...
Cable to Ground Rod, One Shot, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 8-10 Square mm.
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 8-10 Square mm.
$10.68 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
5/8" Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 1/0 AWG (Stranded).
Cable to Cable, Parallel Horizontal Connector, Type: PG, Conductor Size: 3 & 4 AWG (Solid), 4 & 6 AWG (Stranded), Used as a One-Shot.
Cable to Ground Rod, One Shot, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 8-10 Square mm.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 9 - 15 mm Flexibar, Load Side: (6) 10 AWG - 4 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 25...