Erico Caddy 6351600PL

Sort by:
Show:
25 Products
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
$6.78 EA
Usually ships in 2-4 days
Co Wide: 302
in Cart
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 300 mm, Section: 10 mm, Width: 12 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 200 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Width: 13 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 250 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 200 mm, Section: 6 mm, Width: 13 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.