Erico Caddy 6351600PL

Sort by:
Show:
20 Products
Item # 0734305
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Item # 0760229
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 6 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercia...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 9 - 15 mm Flexibar, Load Side: (6) 10 AWG - 4 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 25...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Item # 0414871
MC/AC Cable to Stud Clip, Wire: 14/2 - 10/3, Material: Steel
Call for Price
Call for Availability
Co Wide: 0
in Cart
MC/AC Cable Support Bracket With Beam Clamp, Flange 1/8 - 1/2 Inch, MC/AC 10/3 - 8/3 AWG, Steel/Electro-Galvanized
Cable to Flange Clip, Type: Side-Mount, Flange: 1/8 - 1/4 Inch, MC/AC Size: 14/2 - 10/3, Material: Steel
MC/AC Cable Support With Flange Clip, Flange 1/8 - 1/4 Inch, Wire 14/3 - 10/2 AWG, Steel/Electro-Galvanized
CWP4J Water Pipe Ground Clamp, Pipe Size: 2-1/2" to 4", Conductor Size: #10 Solid - #4 Stranded, Bronze
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0882705
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Rebar Size: 1/2" - 1".
Item # 0700631
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel or Bronze, Wire Size: 10 - 2 AWG, Pipe/Rebar/Ground Rod Size: 3/8 Inch to 1 Inch.