Entrelec 0113 084.01

Sort by:
Show:
46 Products
Snap-On End Section. Type: FEMT1. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 6/8.STP.
Snap-On End Section. Type: FEM81. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 6/8.S and SB, and M 6/8.SN.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Snap-On End Section. Type: FEM4A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.4A and M 4/6.SNBT.4A.
Snap-On End Section. Type: FEM13U. Color: Black. Thickness: 1,5 mm. Used with Terminal Block Type: ML 10/13.SF, ML 10/13.SN and MU 10/13.SF.
Snap-On End Section. Type: FEM8D1. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 6/8.D.
Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M...
Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.
Snap-On End Section. Type: FED8D2S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: D 4/8.D2.SF.
Snap-On End Section. Type: FEMAD3. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 1/5…ADO, D 1,5/6..ADO, D 2,5/8…ADO and D 4/8…ADO.
Snap-On End Section. Type: FEM3A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.3A.
Rail Mounted End Section. Type: FEM61. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, M 4/6, M 6/8. M 10/10, M 4/6.NT, M 6/8.NT, M 10/10.NT, M 4/6.SNT.
Snap-On End Section. Type: FEDR61. Color: Gray. Thinkness: 1 mm. Used with 4 mm Miniature Terminal Block Type: DR 4/6, DR 4/6.1, DR 4/6.G and DR4/6.GG.
Snap-On Separator End Section for Blocks / Separators. Type: SCF6.D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 4/6.D. Only ***Allows marking, by the user, on t...