Entrelec 0113 084.01

Sort by:
Show:
7,034 Products
Marker-Holder. White Marker for Manual Writing and Transparent Marker-Protection. To be mounted on top of BADL and BADRL (snap on mounting) and BAM and BAMH (slide in).
Snap-On End Section. Type: FEMT1. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 6/8.STP.
Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.
Snap-On End Section. Type: FEM81. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 6/8.S and SB, and M 6/8.SN.
Circuit Separator. Type: SCM6. Color: Gray. Thickness: This accessory does not increase the thickness of the block. Used with Terminal Block Type: M 1,5/6.HH and ADV blocks, M 4/6,...
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SF. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Yellow. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Assembled Jumper Bar with IP20 Protection. 10 Pole. 41 Amp. Type: BJMI8. Used with 6 mm Blocks.
End Stop. Type: BAMH. Color: Gray. Thickness: 9.1 mm. Mounts on DIN 1 & DIN 3.
Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6. Used with 4 mm² Blocks.
RC610, Side Mount, (100 tabs) Marking Cards, Legend: Blank. For use with 6 mm Terminal Blocks. 1=100 tabs.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 

Material

 

Family/Series

Mounting

 

Amps

 

Gauge

 

Poles

 

NEMAConfiguration

 

VoltsAC

 

Info & Services

Catalogs