Eaton MMX32AA2D8N0-0

Sort by:
Show:
300 Products
Item # 0400145
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.
Item # 0848333
Mfr: Ilsco
Grounding Grid Connector, Copper, Type GGC, Main Conductor: 500 MCM - 250 MCM, Tap Conductor: 2/0 AWG Stranded - 1/0 AWG Stranded, Ground Rod Size: 3/4", 5/8".
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
Item # 0357757
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps per Pole, Surface Mount.
$101.99 EA
Usually ships in 2-4 days
Co Wide: 53
in Cart
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Item # 0029344
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 3/0 AWG - 500 MCM, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Item # 0028799
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2/0 AWG - 500 MCM, Shrink Ratio: 2:1, Nominal Diameter: 1", Recovered Insulation Diameter: 0....
Item # 0029259
Mfr: Ilsco
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conducto...
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Item # 0048416
Split Bolt Connector, Aluminum, Type SWA, Conductor Range: 3/0 Stranded - 500 MCM, Conductor Diameter: .464 - .814". For use with Aluminum to Aluminum, Copper to Aluminum and Coppe...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Item # 0048403
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 3/0 Stranded - 500 MCM, Conductor Diameter: .447 - .815". For use with Copper to Copper. ***For use with Alumin...
Item # 0029136
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: AU, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

VoltsAC

 

Conductors

 

Material

 

Color

 

Mounting

 

Diameter

 

Poles

 

Length

 

Info & Services

Catalogs