Eaton MMX32AA2D8N0-0

Sort by:
Show:
17 Products
Item#: 764969
Mfg: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max. Connector O.D.: 1.5 Inch, Max. Connector Length: 4.25 Inch
Item#: 158361
Mfg: Maxis
Cable Stripper, Capacity: 1/0 AWG-1000 MCM, Adjustable 4" Depth Guage, for End and Mid-Span Terminations,Replaceable Precision Razor Sharp Safely Enclosed Within the Tool
Item#: 777632
Mfg: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MCM @ 35 kV.
Item#: 24262
Mfg: Greenlee
Adjustable Cable Stripper, Capacity: 1/0 - 1000 kcmil, Insulation Rated: 600 VAC **DISCONTINUED NO REPLACEMENT**
Item#: 794262
Mfg: DSG Canusa
Sealing Kit, Cold Seal, Conductor Range: 2/0 AWG - 1000 MCM, Diameter Range: 1.32 - 2.65", Tube Length: 8.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.
Item#: 136713
Mfg: 3M
Cold Shrink, Cable Termination, Outdoor Kit, 3, Conductor, Cabinet Mount, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 132316
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05" - 1.80". For use with Shielded Cables.
Item#: 803205
Mfg: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 136697
Mfg: 3M
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 698939
Mfg: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 651752
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 136687
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 136674
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 136820
Mfg: DSG Canusa
Sealing Kit, Cold Seal, Conductor Range: 350 Kcmil - 1500 Kcmil, Diameter Range: 1.63 - 3.67", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.
Item#: 1174911
Mfg: Multiple
25kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (260MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.72".