Thomas & Betts Eaton MMX32AA2D8N0-0

Sort by:
Show:
7 Products
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42
Copper Two-Hole Lug - Straight Short Barrel - max 35KV, 4/0 AWG, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated with Inspection Hole, Purple
Copper Two-Hole Lug - Straight Long Barrel - max 35KV, 4/0 Wire, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Purple 54
Compression Lug, 2-Hole, Long Barrel, 4/0 AWG, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper/Tin Plated, Color Code Purple
Call for Price
Call for Availability
Co Wide: 0
in Cart
Copper Two-hole Lug, Standard Barrel, Max 35kv, Wire Size 3/0 Awg, 1/2 Inch Boltsize, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Copper Two-hole High Voltage Lug, Long Barrel, Blind End, Max 15kv, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54r, Purple Rounding Die
Copper Two-hole Lug, Standard Barrel, Peep Hole, Max 35kv, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Diecode 54