Thomas & Betts Eaton MMX32AA2D8N0-0

Sort by:
Show:
17 Products
Copper Compression Lug, Conductor Size: 2/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Black, Die Code: 45.
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Purple, Die Code: 54.
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Black, Die Code: 45.
$13.66 EA
Usually ships in 2-4 days
Co Wide: 82
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Orange, Die Code: 50.
$14.10 EA
Usually ships in 2-4 days
Co Wide: 6
in Cart
Mechanical Lug, 1-Hole Mount, Copper, 2/0 - 4/0 AWG, 3/8" Stud
Mechanical Lug, 1-Hole Mount, Copper, 1 - 2/0 AWG, 3/8" Stud
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV,1/0 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Pink 42
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Pink, Die Code: 42.
Ground Clamp Connector, Wire Range 4 Str. - 4/0 Str., Carriage Bolt Size 3/8 in - 16, Material: Malleable Iron
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 2/0 AWG - 250 MCM, Rod Size: 5/8 Inch or 3/4 Inch, Pipe Size: 3/8 Inch.
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 STR - 2/0 STR, Bolt Hole: 3/8 In, Socket Set Screw
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Item # 0538095
Anti-Short Bushing, Material Non-Metallic, For Use With Cable Sizes 14-4, 12-3, 6-1, 4-1 AWG
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 3/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors