Entrelec Eaton MMX32AA2D8N0-0

Sort by:
Show:
69 Products
Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
$4.26 EA
Usually ships in 2-4 days
Co Wide: 206
in Cart
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M 35/16.P. Color: V2 Green/Yellow. Size: 35 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
Circuit Separator. Type: SCM6. Color: Gray. Thickness: This accessory does not increase the thickness of the block. Used with Terminal Block Type: M 1,5/6.HH and ADV blocks, M 4/6,...
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 8 AWG, 600V, 230 Amps per Pole, DIN Mount.
Feed Through Terminal Block. Screw Clamp. Type: M 70/22. Color: Gray. 600V/175A. Size: 70 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 4 - 2/0 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Blue. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 ...
Item # 0757696
Power Distribution Terminal Block, 175A, Line: 8 - 2/0 AWG, Load: 14 - 4 AWG, Wall or DIN Rail Mount.
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (11) 14 AWG - 2 AWG, 600V, 230 Amps per Pole, DIN Mount.
Discontinued
Call for Availability
Co Wide: 0
in Cart
Abb 0230-030.07 Rc55 Horiz Marker 0 To 100
Abb 1sna400772r1300 D70/22.p
Abb 010512416 M35/16 Terminal