Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
320 Products
Single Level-Temp Controller, Heat/Cool, Conduit Hub or Screw Mount, Input Voltage: 240V AC, 0.2 Amp, SPST, Normally Open, Temperature Range: -20° to +140°F. For use with 2-Wire, 2...
1 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many inp...
Item # 0515110
Mfr: ELK
Power Supply and Battery Charger. Rated Input Voltages: 12V, 16.5V, 24V AC @ 40VA. Rated Output Voltage: 6V, 12V, 24V DC. Rated Output Current: 1.2, 1.0 & 0.8 Amps. Standby Batt...
30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil.
$33.27 EA
Usually ships in 2-4 days
Co Wide: 12
in Cart
3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - Ivory.
Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection. S...
Item # 0251649
Mfr: Eaton
Capacitive Proximity Sensor, Threaded Body, 18 mm, 2-Wire, 20-250 VAC, 0.59 inch (15 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3...
Item # 0238110
Mfr: Eaton
Capacitive Proximity Sensor, Smooth Body, 34 mm, 2-Wire, 20-250 VAC, 1.38 inch (35 mm) Sensing Range, Unshielded, 2-Meter Cable Connection. Nylon Housing. NEMA Rating: 1, 2, 3, 3S,...
3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - White.
Item # 0275847
Mfr: Eaton
50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Cl...
Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 4-Pin Connector Connection, AC Opera...
$545.60 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Item # 0312852
Mfr: Eaton
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60...
$61.18 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection. Sta...
Photoelectric Sensor, E58 Harsh Duty, Dark Operate, Thru-Beam, Detector, 30 mm Diameter, 800 foot (250 m) Sensing Range, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection, AC Operati...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

VoltsAC

 

Type

 
More...

VoltAmps

 

VoltsDC

 

IP/NEMA Rating

 

Amps

 

Size

 

Lens

 

Color

 

Family/Series

Info & Services

Catalogs