Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
1,110 Products
Item # 0877223
Mfr: Leviton
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**
Item # 0744463
24-Hour Time Switch, SPST, (1) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1 HP/2 HP, NEMA1.
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 11 Amp (115V) or 7 Amp (208/230V). Output: 0-230V ...
Elevator Disconnect, Fused, 200 AMP, 1-Pole, 208V with 120V Fire Safety Interface Relay, NEMA 1, Enclosure Dims: H: 30", W: 20", D: 9".
Photo Control, 120 or 208-277V, 1000-2300W, Color: Gray with Voltage Identification Band.
Item # 0370549
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem Mounting.
KBAC Series General Purpose Drive. Input: 208/230V AC, 1-Phase or 3-Phase, 15 or 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7, 2 Hp or 9 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electroni...
SVX9000 Series Open Drives. 15 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 48.0 Amp. Variable Torque: 6...
Transformer, Dry Type, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Non-Ventilated, Automation
3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 2 Hp. Heavy Duty: 1.5 Hp. Normal Duty: 7.5 Amp. Heavy Duty: 6.6 Amp. Frame Size: R1. H...
Elevator Disconnect, Fused, 60 AMP, 3-Pole, 208V. Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Di...
400 Amp Kilowatt Hour Energy Meter. 3-Phase, 120/208/240V AC, 3 or 4-Wire, NEMA 1, ABS Plastic Enclosure. HxWxD: 8"x3-1/2"x7-1/2".
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 1.0 Hp. Amp Ratings: 4.7@ 50°C, 5.2 @ 40°C, Includes: Advanced Control Panel. Frame Size R1. H: 9.41"...
LED Lamp, 26W, 120-277V, Bulb: ED23.5, Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, R...
Item # 0914720
Mfr: Leviton
200 Amp, 3-Phase, 120/208V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transf...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

More...

VoltsAC

 

Type

 
More...

Amps

 

Wattage

 

Phase

 

Family/Series

Mounting

 

IP/NEMA Rating

 

Color

 

Horsepower

 

Info & Services

Catalogs