Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
244 Products
15kV, 1/C, 1/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, ...
15kV 1/C 1/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes.
15kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Du...
Transformer, Dry Type, 1 KVA, 120/208/240/277 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Non-Ventilated, Automation
$285.81 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
1.5 KVA, 1-Phase, 240/480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13" x 10" x 7". ***For Use with 3-Phase So...
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".
15kV 1/C 2 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 0.76...
15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, D...
15kV, 1/C, 4/0 AWG Copper, MV-105 Power Distribution Cable, WIth Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Tray, Raceway, Du...
150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Totally Encapsulated, 50/60 Hz. HxWxD: 8" x 4" x 4". ***Not Reverse Feed Capable and for use with 3-Pha...
Item # 0474015
Mfr: Acme
1 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Re...
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use wit...
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use wi...
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated,60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-P...
500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". ***For use with...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

Material

 

VoltsAC

 

Color

 

Conductors

 

Gauge

 

Jacket

 

Length

 

Phase

 

VoltAmps

 

Info & Services

Catalogs