ABB Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
11 Products
Item#: 172705
Mechanical Lug, 1-Hole Mount, Copper, 1 - 2/0 AWG, 3/8" Stud
Item#: 98356
Copper Locktite Lug, Conductor Range: 2 - 4/0 AWG, 1 Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with Copper Stranded Conductor.
Item#: 223317
Mechanical Lug, 1-Hole, 1-Conductor, Aluminum, Tin Plated, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size
Item#: 79381
Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 8 - 1/0 AWG, Type L
Item#: 223320
Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM, 1/2" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors
Item#: 441323
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 STR - 2/0 STR, Bolt Hole: 3/8 In, Socket Set Screw
Item#: 223319
Type Adr-alcul Two-conductor, One-hole Mount, Conductor Range 14 Awg-2/0 Str, Length 1-15/32 Inches, Width 1-1/4 Inches, Height 25/32 Inch, 1/4 Inch Bolt Hole,tin Plated
Item#: 946891
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 3/8" Stud Size, Tin Plated, Dual-Rated for Copper & Aluminum Conductors
Item#: 760239
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: ADR-ALCUL, 3-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item#: 892938
Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: ADR-ALCUL, 3-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item#: 223321
Four Conductor, Four Hole Mount, Aluminum, Tin Plated, 6 3/16 Inch Length, 7 1/8 Inch Width, 1 7/8 Inch Height, 350 kcmil to 800 kcmil