Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
1,046 Products
Item#: 853807
Mfg: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Olive, No Inspection Window
Item#: 896197
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 898569
Mfg: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 Flex, 3/8 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 638462
Mfg: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 1/2 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 84037
Mfg: Burndy
Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 250 MCM to 350 MCM, Bolt Hole: 1/2 Inch, Hex Head Nut
Item#: 866162
Mfg: Burndy
Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 1/0 AWG, Bolt Hole: 1/4 Inch
Item#: 240197
Mfg: Burndy
Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Copper
Item#: 884117
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 3/8 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 862970
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 5/16 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 141132
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 866084
Mfg: Burndy
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 5/16 Inch, Rated for Copper Conductors Only, 2 AWG to 4/0 AWG, Socket Set Screw
Item#: 862894
Mfg: Burndy
Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: #10 , Hex Head Screw
Item#: 862973
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 5/8 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 862981
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 5/8 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 237391
Mfg: Burndy
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Mounting

 

Diameter

 

Conductors

 

Color

 

VoltsAC

 

Size

 

Length

 

Info & Services

Catalogs