Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
7 Products
Item # 0492028
Mfr: Dottie
Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
$7.32 EA
Usually ships in 2-4 days
Co Wide: 29
in Cart
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".
Item # 0697026
Grounding Conduit Hub, Type: 360 Degree Swing, Size: 1 Inch, Wire Range: 10 - 2/0 AWG, Material: Bronze
Bronze grounding clamp for conduit, #8 SOL - #4 STR AWG conductor size range, 1 1/4" -2" (31.8mm - 50.8mm) iron pipe size, 1/2" (12.7mm) conduit hub size, 2.22" (56.4mm) pipe clamp...
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 3/4".
Bare Ground Clamp with Hub, Hub Size: 1/2", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG - 6 AWG, Pipe Size: 1/2".
Item # 0727076
Grounding Conduit Hub, Type: 360 Degree Swing, Size: 3/4 Inch, Wire Range: 10 - 2/0 AWG, Material: Bronze