Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
38 Products
Item#: 764969
Mfg: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max. Connector O.D.: 1.5 Inch, Max. Connector Length: 4.25 Inch
Item#: 63382
Mfg: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item#: 679130
Mfg: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Item#: 158361
Mfg: Maxis
Cable Stripper, Capacity: 1/0 AWG-1000 MCM, Adjustable 4" Depth Guage, for End and Mid-Span Terminations,Replaceable Precision Razor Sharp Safely Enclosed Within the Tool
Item#: 598946
Mfg: Penn-Union
Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".
Item#: 48309
Mfg: Penn-Union
Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.
Item#: 29353
Mfg: Ilsco
Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item#: 29352
Mfg: Ilsco
Aluminum Solderless Lug, Conductor Range: 350 MCM - 1000 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item#: 807563
Mfg: Ilsco
Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item#: 751525
Mfg: Ilsco
Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item#: 875280
Compression Connector, Long Barrel, 2-Hole, 1/2 Inch Stud, 900 MCM, Copper, Coded Yellow
Item#: 82447
Mfg: 3M
MMMHD-3000-48A HEAT SHRINK
Item#: 866128
Mfg: Burndy
Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 500 MCM to 1000 MCM, Bolt Hole: 5/8 Inch
Item#: 662470
Mfg: DSG Canusa
Heat Shrink, Medium Wall, Cross-Linked Polyolefin End Cap, 600/1000V, Color: Black, Conductor Range: 650 MCM - 1750 MCM, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.70", Recovered Insulation Diameter: 0.50", Recovered Wall Thickness: 0.100". Expanded Length: 3.5". Provides: Moisture and Abrasion Protection in Sealing Applications for Cable Ends, Pipe or Conduit.
Item#: 237458
Mfg: Burndy
Compression Lug, 2-Hole, Standard Barrel, 900 MCM, 1/2 Inch Stud, Aluminum
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Info & Services

Catalogs