Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
67 Products
Item # 0029367
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048319
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.
Item # 0764969
Mfr: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
$20.97 EA
Usually ships in 2-4 days
Co Wide: 27
in Cart
Item # 0029138
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: AU, 2-Conductor, 6-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
$92.04 EA
Usually ships in 2-4 days
Co Wide: 5
in Cart
Item # 0697086
Mfr: Ilsco
Multi-Tap Connector, 2 Port, In Line, 250 MCM - 750 MCM, AL/CU, Black, Dual Rated, Cold temperature rated to -45°C, UV Rated, Chemical Resistant.
Item # 0158361
Mfr: Maxis
Cable Stripper, Capacity: 1/0 AWG-1000 MCM, Adjustable 4" Depth Guage, for End and Mid-Span Terminations,Replaceable Precision Razor Sharp Safely Enclosed Within the Tool
Item # 0297846
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029352
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 350 MCM - 1000 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0068126
Mfr: Burndy
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0481974
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 1/0 AWG - 750 MCM, Type: PB, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.
Item # 0029137
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Info & Services

Catalogs