Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
104 Products
Item # 0029367
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048319
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.
Item # 0764969
Mfr: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max...
Item # 0029336
Mfr: Ilsco
Copper Solderless Lug, Conductor Range: 1000 - 600 MCM, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 1/2". Suitable for use with Copper Stranded Conductor.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length...
Item # 0140988
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 700/750 MCM, Wire Diameter: 1.030". Dual Rated for Aluminum or Copper Conductors.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0064176
Mfr: 3M
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (R...
$43.07 EA
Usually ships in 2-4 days
Co Wide: 13
in Cart
Item # 0679130
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80"...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
$20.97 EA
Usually ships in 2-4 days
Co Wide: 28
in Cart
Item # 0855992
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 8.0". For use with all Solid...
$29.37 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Item # 0029138
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: AU, 2-Conductor, 6-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
$92.04 EA
Usually ships in 2-4 days
Co Wide: 9
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Conductors

 

VoltsAC

 

Material

 

Color

 

Diameter

 

Mounting

 

Length

 

VoltAmps

 

Info & Services

Catalogs