Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
11 Products
Item#: 563009
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 5/8". Color-Keyed: Brown, Die Code: 87.
Item#: 389091
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item#: 236949
Copper Compression Sleeve, Short Barrel, Wire Size: 500 MCM. Wire Diameter: 1.10". Suitable for Grounding, Bonding and Direct Burial Applications.
Item#: 223689
Copper One-hole Lug, Long Barrel, Peep Hole, Max 35kv, Wire Size 500 Kcmil, 1/2inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Item#: 258434
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Brown, Die Code: 87.
Item#: 259913
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 500 kcmil Wire, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated with Inspection Hole, Brown 87
Item#: 131084
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 500 kcmil Wire, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated with Inspection Hole, Brown 87R
Item#: 740662
THB 54118NT 500 CU 1H STD BRL
Item#: 532831
T&b 54918beub 500awg 1h 90deg lug
Item#: 822427
Tb 60171 Connector Compresion
Item#: 317262
Mfg: 3M
Cable Grounding Kit, 250–500MCM Wire, 10 Per Case