Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
40 Products
Item # 0028797
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 4 AWG - 1 AWG, Shrink Ratio: 2:1, Nominal Diameter: 1/2", Recovered Insulation Diameter: 0.25...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 1...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.80" - 0.20", Relaxed Tube Length: 6...
Item # 0175471
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 3 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.22" - 0.70", Relaxed Tube Length: 48". Pr...
White, 1/2" diameter heat shrinkable polyolefin, 8 – 1 AWG.
$76.67 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Item # 0028796
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 8 AWG - 4 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/8", Recovered Insulation Diameter: 0.18...
Wire Marker Sleeves, Dimensions: 1.015" x 0.851", Wire Gauge: 8-1, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMark...
$129.49 EA
Usually ships in 2-4 days
Co Wide: 9
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9...
Item # 0750870
Mfr: Ilsco
Heavy Wall Heat Shrink End Cap 4/0 - 8 AWG. Expanded ID .75 Reocoverd ID .22, 3.5" Length.
$16.75 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Item # 0646778
Mfr: Raychem
RCM MCK-2V Motor Connection Kit for 1/C(2000 V), #12 - #4 - DISC PER MFR
Discontinued
Usually ships in 2-4 days
Co Wide: 12
in Cart
Heat Shrink, Thick Wall, Adhesive Lined, 8 - 1/0 AWG, Polyolefin, .75" Min. Expanded I.D., .22" Max. Recovered I.D., .09" Nominal Recovered Wall Thickness, 6" Long