Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
4 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 1...
Aluminum Service Wedge Clamp and Slider, Aluminum Range: 6 to 1 AWG; ACSR Range: 2 to 6 AWG; AAAC Range: 2 to 6 AWG, Diameter: 2-3/8 Inch, Length: 12 Inch, Tensile Value: 1200 Poun...
Power Distribution Block, 3-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (6) 14-2 Cu, 8-2 Al (3) 14-1/0 Cu, 8-1/0 Al
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 12"...