Polaris Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
38 Products
Item # 0184020
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Res...
Item # 0286637
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion a...
Item # 0292314
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemica...
Item # 0269107
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use wi...
Item # 0269108
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use wi...
Item # 0357750
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item # 0409820
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item # 0579934
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded), Pipe Size: 1/2" - 1". Rebar: 3/8" - 1".
Item # 0353855
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item # 0584028
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors and for 2-Wires and In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 10 AWG - 1 A...
Item # 0409816
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Item # 0409811
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 350 Amps per Pole, Surface Mount.
Item # 0508649
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 1/0 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: ...