Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
944 Products
Item # 0029341
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 6 AWG - 250 MCM, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Item # 1382655
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Item # 0028798
Mfr: Ideal
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0....
$27.08 EA
Usually ships in 2-4 days
Co Wide: 45
in Cart
Item # 0409816
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Item # 0801597
Mfr: Ilsco
Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 6 AWG To 250 MCM, Number of Ports:2, Chemical Resistant, UV Rated, Color: Black.
Item # 0400145
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Purple, Die Code: 54.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Item # 0764969
Mfr: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max...
Item # 0817383
Mfr: Ilsco
Multi-Tap Connector, 2 Port, In Line, 6 AWG - 350 MCM, AL/CU, Black, Dual Rated, Cold temperature rated to -45°C, UV Rated, Chemical Resistant.
Item # 0574566
Manual Crimping Tool, Capacity: 8AWG-500 KCMIL Copper Lugs/Splices, 8-4/0AWG Aluminum Lugs/Splices, Length: 25-3/8".
Item # 0409824
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (2) 4 AWG - 500 MCM, 600V, 760 Amps per Pole, Surface Mount.
Item # 0132009
Mfr: Ilsco
Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range:6 AWG To 250 MCM, Number of Ports:3, Chemical Resistant, UV Rated, Color: Black.
Item # 0750066
Mfr: Ilsco
Insulated Multitap Connector, Wire Entry One Side, 600V, Conductor Range: 6 AWG To 350 MCM, Number of Ports:2, Chemical Resistant, UV Rated, Color: Black.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Material

 

Conductors

 

VoltsAC

 

Color

 

Diameter

 

Mounting

 

Length

 

Jacket

 

Info & Services

Catalogs