To Our Valued Customers: COVID-19 Update

Polaris Eaton FAZ-C13/1-NA-SP

Sort by:
Show:
31 Products
Item#: 184020
Mfg: NSI Tork
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item#: 286637
Mfg: NSI Tork
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item#: 292314
Mfg: NSI Tork
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item#: 269107
Mfg: NSI Tork
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item#: 269108
Mfg: NSI Tork
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item#: 357750
Mfg: NSI Tork
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item#: 579934
Mfg: NSI Tork
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded), Pipe Size: 1/2" - 1". Rebar: 3/8" - 1".
Item#: 409820
Mfg: NSI Tork
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (1) 14 AWG - 2/0 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item#: 353855
Mfg: NSI Tork
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 14 AWG - 2/0 AWG, Load Side: (4) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Item#: 584028
Mfg: NSI Tork
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors and for 2-Wires and In-Line Splicers/Reducers, 600V, Number of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Item#: 409816
Mfg: NSI Tork
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Item#: 409811
Mfg: NSI Tork
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 350 Amps per Pole, Surface Mount.
Item#: 184135
Mfg: NSI Tork
NSI ISPB20-2 2/0-14 2PORT SUB
Item#: 508648
Mfg: NSI Tork
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Item#: 508649
Mfg: NSI Tork
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 1/0 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.